9 in. Galvanized Steel Starting Collar in Round Duct
9 in. Galvanized Steel Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized steel
- Long tabbed ends for ease of use
- Tabloc ductboard start collar
- Manufacturer may vary based on your location
- Nested with easy tabloc connection
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 9 in
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Material:
- Steel
- R value:
- R8
- Vent Duct Shape:
- Round