9 in. No Smoking Sign
Part #UST4813 | Item #4441829 | Manufacturer Part #UST 4813
$
12.62
EACH
(Pricing is for No Smoking)
Lettering
Product Details
- Features universally and easily recognizable white graphics and raised tactile graphics with grade 2 Braille
- Includes instructions and double-side adhesive tape for mounting to door or wall
ADA Compliant
Specifications
ADA Compliant: Yes
Color Finish: [Grey, White]
Length: 9 in
Lettering: No Smoking
Material: Plastic
Width: 6 in