9 in. Pressure Check Valve Kit

You last purchased this on
 
Service First

9 in. Pressure Check Valve Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

9 in. Pressure Check Valve Kit

  • Fast #
  • Part #SKIT07611
  • Item #1895185
  • Manufacturer Part #KIT07611
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
White-Rodgers 36G Series Gas Valves
End Connection 1:
Threaded
End Connections:
Threaded
Height:
1 in
Length:
9 in
Valve Type:
Check Valve
Width:
6 in