9 in. Stud with Double HEX Nut

Part #B7SDHNGY

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 1 in

Drive Type: Hex

Grade: B7

Length: 9 in

Product Type: [Stud, Double Hex Nut]

Screw Head: Hex Head

Type: B7SDHNGY