9 in. Wall Mount Paper Sanitary Napkin Receptacle Waxed Bag (Case of 50)
9 in. Wall Mount Paper Sanitary Napkin Receptacle Waxed Bag (Case of 50)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with wall and floor-type sanitary napkin receptacles (sold separately)
- Waxed liners for clean and safe disposal of sanitary products in women's washrooms
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 31/4 in
- Height:
- 9 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Paper
- Package Quantity:
- Case of 50
- Width:
- 10 in