9 in. x 7 in. x 6 in. 26 ga Galvanized Steel Branch Wye

Part #SHMBUY26YWU  |  Manufacturer Part #RX81090706

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Branch wye
  • Beaded collars for securing flex duct
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 9 in

Inside Diameter 2: 7 in

Inside Diameter 3: 6 in

Material: Galvanized Steel