9 in. x 8 in. x 6 in. 26 ga Galvanized Steel Branch Wye
9 in. x 8 in. x 6 in. 26 ga Galvanized Steel Branch Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Beaded collars for securing flex duct
- Galvanized steel
- Branch wye
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 9 in
- Diameter - Inside 2:
- 8 in
- Diameter - Inside 3:
- 6 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round