9 P/A START Collar 28 Gauge

Part #COD501Y  |  Item #4887820  |  Manufacturer Part #501Y

Call for Pricing EACH

Type:

COD501Y
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 9 in

Duct Shape: Round

Gauge: 30

Material: Galvanized Steel

Type: COD501Y