9 in. Sludge Spud
9 in. Sludge Spud
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All blades are heat treated, powder coated alloy steel which means they will hold up to abuse and last for years
- Feel free to use any threaded rod as a handle or choose a fiberglass pole set with the added adapter to make a complete kit
- These heavy-duty sewer cleaning tools will make light work of your manhole and sewer cleaning duties
- Sludge doesn't stand a chance
- Flat for working on flat walls or the bottom of a tank or catch basin
Specifications
- Coating:
- Powder Coated
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 3/4 in
- Length:
- 9 in
- Material:
- Alloy Steel
- Product Type:
- Sludge Spud