9 W 1 Light 10 in. Outdoor Wall Sconce in Greystone

You last purchased this on
 

9 W 1 Light 10 in. Outdoor Wall Sconce in Greystone

This product requires certification to purchase.
Brand image
You last purchased this on
 

9 W 1 Light 10 in. Outdoor Wall Sconce in Greystone

  • Fast #
  • Part #CLED7073A70
  • Item #7341279
  • Manufacturer Part #LED7073A-70
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Greystone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Energy Star certified for qualifying utility rebates
  • Limited three year warranty
  • Maintenance: free operating life of 11 years, at 12 hours per day
  • Requires Certification

Documents


Specifications

Average Life:
11 yr
Color Finish Category:
Greys
Color Finish Name:
Greystone
Color Temperature:
3000
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White Acrylic
Green Product:
Yes, Energy Star
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lumens:
670
Material:
Glass
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
9 W
Width:
7 in