9 x 6-1/2 x 2-3/4 in. Corrugated Literature Mailer in White

You last purchased this on
 

9 x 6-1/2 x 2-3/4 in. Corrugated Literature Mailer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

9 x 6-1/2 x 2-3/4 in. Corrugated Literature Mailer in White

  • Fast #
  • Part #JBSM962
  • Item #7473651
  • Manufacturer Part #BSM962
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Height:
2-3/4 in
Length:
9 in
Product Type:
Mailer
UL Listed:
No
Weight:
0.21 lb
Width:
6-1/2 in