9 x 6 x 4 in. Kraft Corrugated Regular Slotted Carton (Bundle of 25)

Part #BOX964

Length:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Regular slotted carton
  • Dimensions: 9" x 6" x 4"
  • 200#

Specifications

Height: 4 in

Length: 9 in

Material: Kraft Corrugated

Package Quantity: Bundle of 25

Product Type: Carton

UL Listed: No

Width: 6 in