9 x 9 x 9 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
9 x 9 x 9 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular Slotted Carton
- Edge crush test: 32
Specifications
- Color Finish Name:
- Kraft, Plain
- Corrugated Strength:
- 200#, 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 9 in
- Length:
- 9 in
- Material:
- Paper
- Material Type:
- Kraft
- Product Type:
- Corrugated Box
- Style:
- RSC
- UL Listed:
- No
- Width:
- 9 in