90 Degree Straight Elbow

C9

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 5 in

    C9S

  • $1,192.70
  • 6 in

    C9U

  • $1,590.03

DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • CSA B125, NSF/ANSI Standard 61
  • End connections: Copper x Copper
  • Lightweight, strong and corrosion resistant
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1-1/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday