90 ° Round 3 in Duct Elbow

SHMA928M

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
3 in
Duct Elbow Type
Adjustable
Duct Shape
Round
Elbow Degree
90
Fitting Size 2
3 in
Gauge
28
Height
5-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday