90 ° Round 4 in Duct Elbow

Part #SHMA928P  |  Manufacturer Part #RX530428

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 4 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Elbow Degree: 90

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in

Gauge: 28

Height: 6-3/4 in

Material: Galvanized Steel