90 ° Round 6 in Duct Elbow

Part #SHMA926SBU  |  Manufacturer Part #RX530626SB

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 6 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Elbow Degree: 90

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Gauge: 26

Height: 8-7/8 in

Material: Galvanized Steel

Type: SHMA926SBU