94A Series Forged Brass Full Port Solder 600# Ball Valve

A94A2001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable stem packing nut

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
Collection
94A Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-1/25 in
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Recommended Valve Application
Fuel
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday