96 x 48 in. 22 ga 304L Stainless Steel Double Bowl Flat Sheet Metal

S4222BS4896

Width

48 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Type 304 2B Stainless Steel

SPECIFICATIONS

Gauge
22
Length
96 in
Material
Stainless Steel
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday