9K BTU / 230 Volts / 3.0 KW PTAC Heat Pump

LGLP093HD3B

BTU Cooling Rating

7300 Btu/h
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Auto restart
  • Cooling and heating mode
  • Digital temperature control
  • Dip switch settings
  • Energy saver mode
  • Evaporator frost control
  • Fan mode
  • Front desk control connection
  • Gold Fin™ anti-corrosion treatment
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Heat Rating
6400 Btu/h
CEC Compliant
For Sale in CA
Dehumidification Pts Hr
1.7
Depth
21 in
Height
16 in
Volts
230V
Watts
3
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday