4 in. Flanged Cast Iron Open Left Resilient Wedge Gate Valve
A-2360 Series 4 in. Flanged Cast Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C111, ANSI C550
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM B-584, ASTM B-62, ASTM B-98, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- A-2360 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Length:
- 9-1/2 in
- Material:
- Bronze, Cast Iron, Ductile Iron, Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 170
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 125#
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 100 lb