A-2360 Series 6 in. Mechanical Joint Cast Iron Open Left Resilient Wedge Gate Valve

Part #MP236023UOL  |  Manufacturer Part #P-2360-23

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

ANSI Specifications: ANSI 61, ANSI B18.2, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550

ASTM Specifications: ASTM A-108, ASTM A-126 Class B, ASTM A-242, ASTM A-536, ASTM B-138, ASTM B-62, ASTM B-98, ASTM D-2000

AWWA Specifications: AWWA C-111, AWWA C-509, AWWA C-550

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2360 Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 11-1/2 in

Material: Cast Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: UL 262

Valve Body Style: Open Left

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Full Port

Valve Seat Material: Iron, Rubber

Valve Size: 6 in

Valve Stem: Rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water