1-1/4 in. Steel Flex Conduit Pipe
1-1/4 in. Steel Flex Conduit Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/4 in
- FM Approved:
- No
- Length:
- 500 ft
- Material:
- Steel
- UL Listed:
- No