20 x 4 in. Joint in Red

You last purchased this on
 
A-D Technologies

Smooth Cor 20 x 4 in. Joint in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
A-D Technologies

Smooth Cor 20 x 4 in. Joint in Red

  • Fast #
  • Part #A2404476
  • Item #2961522
  • Manufacturer Part #2-404476
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Smooth Cor
Color Finish Name:
Red
Fits Pipe Size:
4 in
Length:
20 in