0 items

A.O. Smith Conservationist® 15 kW 208 V 3-Phase Aluminum SWI Water Heater

ADRE22H033000

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Designed for use as a recovery heater having its own storage tank
  • Factory installed terminal block
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Glass lined tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • One temperature control and manual reset high temperature shut off per element
  • Patented elements provide long life and superior scaling resistance
  • Standard voltages
  • Three year limited tank and 1 year limited parts warranty

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
Conservationist®
Color Finish
Grey
Diameter
21-3/4 in
GSA Approved
No
Height
55-3/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
Yes
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/4 in
UL Listed
No
Volts
208V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Upright
Watts
15000

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday