0 items

A.O. Smith ProMax® 22 in. Magnesium Electric Water Heater

AENS202172S19

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified to UL 174 for household electric water heaters
  • Compliant with HUD Standards for mobile homes and manufactured housing
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Incoloy stainless steel lower element lasts longer than a standard copper element
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
40 gal
Collection
ProMax®
Color Finish
Grey
Diameter
20-1/2 in
Energy Star Compliant
No
GSA Approved
No
Height
50 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Short
Watts
4500

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday