0 items

A.O. Smith Voltex® 240V Electric Water Heater

AFHPT202172000

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
80 gal
Collection
Voltex®
Diameter
27 in
Energy Star Compliant
No
GSA Approved
No
Height
69 in
IAPMO Listed
No
NSF Certified
No
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
51 - 100 gal
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday