0 items

A.O. Smith Voltex® 27 in. Electric Water Heater

AHPTU202172000

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
30
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
80 gal
Collection
Voltex®
Diameter
27 in
Energy Star Compliant
No
GSA Approved
No
Height
69 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Brass, Stainless Steel
Maximum Temperature
60
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Water Heater Capacity Range
51 - 100 gal
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday