0 items

A.O. Smith ProMax® 40 MBH Atmospheric Vent Natural Gas Water Heater

AXCR00L010000

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Green Choice® gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • Heat trap nipples are factory installed
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
ProMax®
Color Finish
Grey
Depth
20 in
Diameter
20 in
End Connection 1
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
61-3/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
40
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Atmospheric Vent
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday