0 items

A.O. Smith Dura-Power™ 6kW 277V Commercial Lowboy Electric Water Heater

ADEL101014000

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Designed for use as a recovery heater having its own storage tank
  • Factory installed terminal block
  • Glass lined tank
  • Simplified circuitry and color coded for ease of service
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Temperature control and manual reset high temperature cut off per element
  • UL approved field conversion
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water

SPECIFICATIONS

ANSI Specifications
ANSI Z2223.1
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.3
Capacity
10 gal
Collection
Dura-Power™
Color Finish
Grey
Diameter
18 in
End Connection 1
FNPT
Energy Star Compliant
No
GSA Approved
No
Height
18-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Steel
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
277V
Water Heater Type
Lowboy
Watts
6000

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday