0 items

A.O. Smith On-Demand Tankless 8.0 gpm 180000 BTU Condensing Exterior Tankless Water Heater

AATO340H

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Continuous maximum flow rates up to 10.0 gpm
  • Easily convertible from natural gas to propane with supplied kit
  • Energy Star® qualified
  • Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year limited warranty on all parts
  • Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Primary heat exchanger is constructed of HRS35, a commercial grade copper that is more resilient to erosion

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
180000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Collection
On-Demand Tankless
Depth
11-1/4 in
End Connection 1
NPT
Energy Factor
0.95
Energy Star Compliant
Yes
Flow Rate
1.5 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
23-5/8 in
IAPMO Listed
No
Ignition System
Electric Ignition
MBH
180
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Type
Tankless
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday