100 gal. Tall 150 MBH Commercial Propane Water Heater
Cyclone® 100 gal. Tall 150 MBH Commercial Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Submerged combustion chamber with helical heat exchanger coil
- Powered anodes
- Intelligent control system with LCD display
- Space saving design for installation flexibility
- Conventional power venting or direct venting
- High efficiency modulating pre-mix powered burner
- Mechanical venting versatility
- Permaglas® ultra coat glass lining
- Three year limited tank and 1 year limited parts warranty
- CSA certified and ASME rated T&P relief valve
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 100 gal
- Collection:
- Cyclone®
- Diameter:
- 27-3/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 76 in
- MBH:
- 150
- Power Source:
- Gas
- Pressure - High:
- 160
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall