0 items

A.O. Smith Electrical 1075 RPM 277V Blower Motor

A7FD10

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
1.9
Blower Type
3 Speed
Diameter
5-5/8 in
Fan Speeds
3
Frame Size
48
Horsepower
1/4 hp
MFD Rating
7.5 mfd
Motor Enclosure
Open
Phase
Single Phase
Power Source
Electric
RPM
1075
UL Listed
No
Volts
277V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday