0 items

A.O. Smith Burkay® Natural Boiler

AHWM12N000000

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic safety controls and electronic ignition - proven pilot ignition system provides came failure response in under 1 second, redundant high limit controls and gas valves assure safe shutoff in the event of overheating or came failure
  • Certified by CSA International, according to ANSI Z21.10.3 and CSA 4.9 standards governing circulating water heaters
  • Efficient copper coil combustion chamber - continuous coils of tightly wound copper tubing form a unique combustion chamber, water circulating thru the coils, around the flame, captures radiant heat which may otherwise be lost
  • Forced water circulation improves system efficiency - water moving at 2' to 4' per second helps to prevent lime buildup and also scrubs extra heat from the copper coil combustion chamber
  • High efficiency stainless steel burner was developed especially for A. O. Smith water heaters using the very latest burner principles
  • Jacket prefinished with a bonderized coating followed by a baked on enamel finish
  • Main burner regulation - factory adjusted for gas required
  • Pressure relief valve - 125 psi

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
120000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.9
Collection
Burkay®
Fuel Type
Natural Gas
Height
49-3/8 in
Ignition System
Electronic Ignition
Input MBH
120 MBH
Material
Copper
Supply Pipe Connection
1 in
UL Listed
No
Width
20-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday