0 items

A.O. Smith Burkay® Natural Gas Boiler

AHW12N000000

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic safety controls and electronic ignition - proven pilot ignition system provides came failure response in under 1 second, redundant high limit controls and gas valves assure safe shutoff in the event of overheating or came failure
  • Efficient copper coil combustion chamber - continuous coils of tightly wound copper tubing form a unique combustion chamber, water circulating thru the coils, around the flame, captures radiant heat which may otherwise be lost
  • Slow opening redundant gas valves ensure smooth light-off without came roll-out or pilot outage
  • The patented Burkay® burner maximizes efficiency, uses primary air injection at up to 72 individual orifices plus secondary entrainment of air, and approved for installation on combustible doors as shipped from factory
  • Thermal balancer - patented pump delay system that allows boiler and pump to run simultaneously but delays pump shut off at end of heating cycle to remove usable heat from the heat exchanger and reduce the scale forming tendencies of motionless hot water
  • This model meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition ASHRAE/IESNA 90.1
  • Unique Burkay® coil and heat exchanger design provide maximum heat transfer and proven held durability
  • Working pressure - ASME approved, hydrostatically tested and carried for 160 psi, ships with ASME 125 psi relief valve

SPECIFICATIONS

BTU
300000
CEC Compliant
For Sale in CA
Collection
Burkay®
Fuel Type
Natural Gas
Height
65 in
Ignition System
Pilot
Input MBH
300 MBH
Supply Pipe Connection
1-1/4 in
UL Listed
No
Width
25-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday