0 items

A.O. Smith Promax® 50 gal. Residential Electric Water Heater (Lowboy)

AECL50202172000

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass drain valve
  • Coregard™ aluminum anode rod
  • DynaClean™ dip tube
  • Energy Factor: .91
  • First Hour Delivery (Gallons): 55
  • Height Description: Lowboy
  • Lower Element: 4,500
  • ProMax®
  • Upper Element: 4,500

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
Promax®
Diameter
26-1/2 in
End Connection 1
NPT
Height
34 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Lowboy
Watts
4.5
Width
26-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday