0 items

A.O. Smith Storage Tank

ATJVA000000000

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)
  • Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
  • Heavy gauge steel jacket with baked enamel finish
  • High density foam insulation saves energy, helps reduce standby heat loss
  • Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Working pressure of 160 psi

SPECIFICATIONS

ASME Specifications
Yes
Capacity
250 gal
Diameter
36 in
Height
96 in
Length
93 in
Maximum Pressure
128 psi
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday