2-1/8 in. Blue Low-Density Polyethylene Pipe End Cap
A Series 2-1/8 in. Blue Low-Density Polyethylene Pipe End Cap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- A Series
- Color Finish Name:
- Blue
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 2-1/8 in
- Fitting Sizes:
- 2-1/8 in
- Fitting Type:
- End Cap
- Material:
- Plastic
- Material Type:
- LDPE
- NSF Certified:
- No