0 items

A.Y. McDonald 1-1/2 x 1-1/2 in. FNPT Brass Straight Meter Setter

M720R6WWFF665

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Height
15 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Size
1-1/2 in x 1-1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday