0 items

A.Y. McDonald 10711 1/2 in. Forged Brass FNPT Gas Ball Valve

M10711D

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Collection
10711
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Forged Brass
Maximum Temperature
125
Valve Body Style
2 piece
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Gas Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday