0 items

A.Y. McDonald 10685B Cast Iron 175 psig FNPT Gear Operator Plug Valve

M10685B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Natural and LP gas only for use in above ground gas piping systems
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.33
ASTM Specifications
ASTM A-126
Collection
10685B
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Cast Iron
Maximum Pressure
175 psig
Recommended Valve Application
Gas
Valve Operator
Gear Operator
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Plug Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday