0 items

A.Y. McDonald 10686B Cast Iron 100 psig FNPT Plug Valve

M10686B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Natural and LP gas only for use in above ground gas piping systems
  • Please contact your local branch for availability in your area
  • Plug rotates 360°
  • Port opening sized to accommodate the best known stop changers
  • Products sold in select areas only
  • Tamper-resistant design prevents disassembly with normal household tools

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.33
ASTM Specifications
ASTM A-126
Collection
10686B
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Cast Iron
Maximum Pressure
100 psig
Recommended Valve Application
Gas
Valve Size
3/4 in
Valve Type
Plug Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday