0 items

A.Y. McDonald 6276 Series Iron 175 psig FNPT x FNPT Union Lockwing Handle Plug Valve

M6276B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI B16.33
ASME Specifications
ASME B16.33
ASTM Specifications
ASTM A-126, ASTM B-584, ASTM B-633
Collection
6276 Series
End Connection 1
FNPT
End Connection 2
FNPT Union
End Connections
FNPT x FNPT Union
FM Approved
No
Length
6-1/2 in
Material
Iron
Maximum Pressure
175 psig
Recommended Valve Application
Gas
UL Listed
No
Valve Operator
Lockwing Handle
Valve Size
3/4 in
Valve Type
Plug Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday