3/4 in. Flare x FIP Angle Supply Stop Valve and Waste

You last purchased this on
 
A.Y. McDonald

72025 3/4 in. Flare x FIP Angle Supply Stop Valve and Waste

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

72025 3/4 in. Flare x FIP Angle Supply Stop Valve and Waste

  • Fast #
  • Part #M2025FF
  • Item #537967
  • Manufacturer Part #4420035
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for residential and commercial applications and provide positive shut-off with various inlet configurations.
  • Constructed from heavy duty brass
  • Requires Certification

Documents


Specifications

Collection:
72025
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Handle Material:
Cast Iron
Material:
Brass
Pressure - High:
125
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Teflon™
Valve Size:
3/4 in
Valve Stem:
Non-rising