0 items

A.Y. McDonald 3/4 x 3/4 in. PVC x MIP Brass Straight Coupling

M475344F

  • SIZE
  • PRICE

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
PVC
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Brass
Size
3/4 in x 3/4 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday