0 items

A.Y. McDonald 6 in. CC Hinged Brass Saddle

M3891

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800, AWWA C-900
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday