0 items

A.Y. McDonald 6 x 6-9/10 in. IPS Brass Single Strap Saddle for C900 Pipe

M3806U

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ASTM Specifications
ASTM B-62 85-5-5-5
AWWA Specifications
AWWA C-900
Brand Model Compatibility
C900 Pipe
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
6 in
Material
Brass
NSF Certified
No
Outside Diameter
6-9/10 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday