0 items

A.Y. McDonald 6 in. IPS Hinged Saddle

M3892U

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Brass
Outside Diameter
6-63/100 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday