0 items

A.Y. McDonald 72030C Brass Compression Standard Port Ball Valve

M72030C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
Collection
72030C
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-19/25 in
Material
Brass
Maximum Pressure
400 WOG
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
400#
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday