Brass Insetter with Union Nut
40N1 Series Brass Insetter with Union Nut
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End connectors sold separately
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Offers multiple options for vertical inlet and outlet end connection configurations and combinations
- Lead free solder joints
- Designed to provide proper meter spacing for ease of installation
- Copper tubing made in compliance with ASTM B75 or B88, UNS C12200 (latest revision)
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800
- Collection:
- 40N1 Series
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Meter Swivel Nut
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 5/8 in x 3/4 in x 3/4 in
- Fitting Type:
- Meter Insetter, Reducing
- Material:
- Brass, Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Weight:
- 3 lb